References
NTN:UKP311D1
Rubix:206A2207
EAN:4547359002577



Product details : NTN UKP311D1 BEARING UNIT
NTN - Bearing Unit - UKP311D1
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Sealing | 2 joints |
| Series | ukp300 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 44 mm |
Show UNSPSC/ECL@SS
£ 106.26 excl. VAT
/ Each
£ 127.51 incl. VAT
- Delivery usually within ( 3 ) days
