References
SNR:ESPAE206
Rubix:205A2571
EAN:3413529507276




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 76.2 mm |
| Shaft Height | 42.9 mm |
Documents
Product details : SNR ESPAE206 BEARING UNIT
cast iron housing, radial insert ball bearing with eccentric ring, single-lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x105x50 mm |
|---|---|
| Logistic Weight | 1010 g |
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 76.2 mm |
| Shaft Height | 42.9 mm |
| Material | cast iron |
| Total bearing width | 35.7 mm |
| Outer diameter | 62 mm |
| Clamping | 44.1 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | two-bolt base mounting |
| Height | 82 mm |
| Length | 98 mm |
| Sealing | uszczelnienie z pojedynczą wargą |
| Lubrication | grease fitting r1/8' |
| Series | espae200 |
| Weight | 0.93 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 23.8 mm |
Show UNSPSC/ECL@SS
£ 21.25 excl. VAT
/ Each
£ 25.50 incl. VAT
- Delivery usually within ( 3 ) days