References
INA:TASE40-XL-N
Rubix:238A4215
Manufacturer :0946874980000
EAN:4054372554834


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 138.25 mm |
| Shaft Height | 49.2 mm |
Product details : INA TASE40-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units TASE, cast iron housing, radial insert ball bearing with eccentric locking collar, T seals
Strengths
PASE delivered with bearing GRAE-NPPB, PASEY with GAY-NPPB, RASE with GE-KRRB, RASEY with GYE-KRRB and TASE with GE-KTTB.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 138.25 mm |
| Shaft Height | 49.2 mm |
| Material | cast iron |
| Total bearing width | 48 mm |
| Outer diameter | 58 mm |
| Height | 99 mm |
| Length | 179 mm |
| Series | tase..-xl-n |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 66.52 excl. VAT
/ Each
£ 79.82 incl. VAT
- Delivery usually within ( 7 ) days