References
SNR:UKPAE205HCO
Rubix:206A2240
EAN:3413529584000



Product details : SNR UKPAE205HCO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Sealing | 2 joints |
| Weight | 710 kg |
| Width | 35 mm |
Show UNSPSC/ECL@SS
£ 60.34 excl. VAT
/ Each
£ 72.41 incl. VAT
- Usually arrives within 14 working days
