References
NTN:C-UCT214D1
Rubix:205A2135
EAN:4547359042399



Product details : NTN C-UCT214D1 BEARING UNIT
NTN - Bearing Unit - C-UCT214D1
Tension bearing unit, open cover NTN
Strengths
Very versatile and industry-interchangeable product range.
- The maintenance-free NTN bearing contains a high-quality, lithium-based grease that can be used for a long period without the need for re-greasing.
- It is equipped with an excellent sealing system unique to NTN that prevents grease leakage as well as the ingress of dust and water from the outside. This means time and cost savings for maintenance.
- NTN's unique ball locking screws (on certain bearings) reliably secure the bearings on the shaft, even under vibration or shock loads.
- For additional protection: cast covers are standard on the most common bearing models. For outdoor areas or where there is heavy dust generation and/or use of liquids.
- Designed for extreme conditions: housings made of ductile cast iron or steel housings with higher strength properties, which reduce the risk of bearing failure.
- The maintenance-free NTN bearing contains a high-quality, lithium-based grease that can be used for a long period without the need for re-greasing.
- It is equipped with an excellent sealing system unique to NTN that prevents grease leakage as well as the ingress of dust and water from the outside. This means time and cost savings for maintenance.
- NTN's unique ball locking screws (on certain bearings) reliably secure the bearings on the shaft, even under vibration or shock loads.
- For additional protection: cast covers are standard on the most common bearing models. For outdoor areas or where there is heavy dust generation and/or use of liquids.
- Designed for extreme conditions: housings made of ductile cast iron or steel housings with higher strength properties, which reduce the risk of bearing failure.
Applications
Whatever sector you operate in, NTN offers a diverse range of self-aligning bearings that can be adapted to your application. Whether in agriculture, mining, construction, material handling or the food industry – NTN has the right solution for your sector.
Good to know! NTN's ductile series is useful for reducing the weight or size of machine equipment, allowing the housing to be placed in tight spaces.
Good to know! NTN's ductile series is useful for reducing the weight or size of machine equipment, allowing the housing to be placed in tight spaces.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Width | 74.6 mm |
| Material | cast iron |
| Series | uct200 |
| Outer diameter | 125 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 177.06 excl. VAT
/ Each
£ 212.47 incl. VAT
- Usually arrives within 14 working days
