References
INA:THE25-XL
Rubix:229A2065
Manufacturer :0008570330000
EAN:4012802798876

Documents
Product details : FAG THE25-XL TAKE UP UNIT 8570330000
Take-up housing units THE, cast iron housing, radial insert ball bearing with eccentric locking collar, T seals
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 70 mm |
| Material | cast iron |
| Type | take-up housing unit |
| Total bearing width | 70 mm |
| Length | 99 mm |
| Series | the..-xl |
| Outer diameter | 99 mm |
Show UNSPSC/ECL@SS
£ 41.17 excl. VAT
/ Each
£ 49.40 incl. VAT
- Delivery usually within ( 7 ) days
