NTN NJ212 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ212
See technical informationSee documentsReferences
NTN:NJ212
Rubix:205A5533
EAN:4547359117899



Documents
Product details : NTN NJ212 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x22 mm |
|---|---|
| Logistic Weight | 870 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 75000 N |
| Basic dynamic load, radial - Cr | 76000 N |
Show UNSPSC/ECL@SS
£ 59.07 excl. VAT
/ Each
£ 70.88 incl. VAT
- Delivery usually within ( 3 ) days
