INA SL183018-A-C3 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL183018-A-C3
Rubix:238A4351
Manufacturer :0011294490030
EAN:4012802367942
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter140 mm
Width37 mm
See all Specifications

Product details : INA SL183018-A-C3 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL1830. . -TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18..-A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)37x140x140 mm
Logistic Weight1950 g
Inner diameter90 mm
Outer diameter140 mm
Width37 mm
Bearing Clearancec3
Sealingopen
Reference speed2240 rpm
Basic static load, radial - C0r275000 N
Basic dynamic load, radial - Cr205000 N
Show UNSPSC/ECL@SS
£ 295.64 excl. VAT
/ Each
£ 354.77 incl. VAT
  • Delivery usually within ( 7 ) days