References
FAG:NU412-XL-M1-C3
Rubix:274A8194
Manufacturer :0382648620030
EAN:4012801401937

Product details : FAG NU412-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU. . -XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6.
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 3390 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 4800 rpm |
| Basic static load, radial - C0r | 184000 N |
| Basic dynamic load, radial - Cr | 211000 N |
Show UNSPSC/ECL@SS
£ 239.61 excl. VAT
/ Each
£ 287.53 incl. VAT
- Delivery usually within ( 7 ) days
