NTN NJ2208ET2XC5 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NJ2208ET2XC5

See technical informationSee documents
References
NTN:NJ2208ET2XC5
Rubix:205A5611
EAN:4547359771046
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter80 mm
Width23 mm
See all Specifications
Documents

Product details : NTN NJ2208ET2XC5 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, single direction for axial loads, separable, polyamide cage.

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x80x23 mm
Logistic Weight552 g
Inner diameter40 mm
Outer diameter80 mm
Width23 mm
Bearing Clearancec5
Sealingopen
Materialsteel
Cagepolyamide
Basic static load, radial - C0r77500 N
Basic dynamic load, radial - Cr72500 N
Show UNSPSC/ECL@SS
£ 60.48 excl. VAT
/ Each
£ 72.58 incl. VAT
  • Usually arrives within 14 working days