NSK N328MC3 BRASS CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing N3

References
nsk:N328MC3
rubix:257A4903
manufacturer :N328MC3 *5
brand logo
brand logo
Technical specifications
Inner diameter140 mm
Outer diameter300 mm
Width62 mm
See all Specifications

Product details : NSK N328MC3 BRASS CYLINDRICAL ROLLER BEARING


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight19200 g
Inner diameter140 mm
Outer diameter300 mm
Width62 mm
Bearing Clearancec3
Sealingopen
Show UNSPSC/ECL@SS
£ 1,012.37 excl. VAT
/ Each
£ 1,214.84 incl. VAT
  • Usually arrives within 14 working days