Cylindrical roller bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 360 mm |
Width | 56 mm |
Logistics dimensions (L x W x H) | 56x360x360 mm |
---|---|
Logistic Weight | 19800 g |
Inner diameter | 240 mm |
Outer diameter | 360 mm |
Width | 56 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu..-m1 |
Material | steel |
Cage | brass |
Reference speed | 1850 rpm |
Limit speed | 3000 rpm |
Basic static load, radial - C0r | 840000 N |
Basic dynamic load, radial - Cr | 540000 N |
Usually arrives within 14 working days