NTN NJ224 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ224
See technical informationSee documentsReferences
NTN:NJ224
Rubix:205A5686
EAN:4547359120196



Documents
Product details : NTN NJ224 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x215x40 mm |
|---|---|
| Logistic Weight | 6015 g |
| Inner diameter | 200 mm |
| Outer diameter | 360 mm |
| Width | 98 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 320000 N |
| Basic dynamic load, radial - Cr | 288000 N |
Show UNSPSC/ECL@SS
£ 283.14 excl. VAT
/ Each
£ 339.77 incl. VAT
- Delivery usually within ( 3 ) days
