FAG NU340-E-TB-M1-C3 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical informationSee documents
References
FAG:NU340-E-TB-M1-C3
Rubix:274A8191
Manufacturer :0801062260030
EAN:4054366890948
brand logo
Technical specifications
Inner diameter200 mm
Outer diameter420 mm
Width80 mm
See all Specifications
Documents

Product details : FAG NU340-E-TB-M1-C3 CYLINDRICAL ROLLER BEARING


Bearings for fixed bearings and for axial loads in one direction.

Technical specifications


Attributes
Logistic Weight57600 g
Inner diameter200 mm
Outer diameter420 mm
Width80 mm
Bearing Clearancec3
Sealingopen
Cagebrass
Reference speed1320 rpm
Basic static load, radial - C0r1520000 N
Basic dynamic load, radial - Cr1180000 N
Show UNSPSC/ECL@SS
£ 3,038.08 excl. VAT
/ Each
£ 3,645.70 incl. VAT
  • Usually arrives within 14 working days