References
NSK:N 1012BTKRCC1P4
Rubix:399A6274
EAN:0029176463679

Product details : NSK N1012BTKRCC1P4 CYLINDRICAL ROLLER BEARINGS
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 95 mm |
| Width | 18 mm |
| Cage | nylon |
Show UNSPSC/ECL@SS
£ 242.62 excl. VAT
/ Each
£ 291.14 incl. VAT
- Usually arrives within 14 working days
