NTN NJ2309EG1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2309EG1C3
See technical informationSee documentsReferences
NTN:NJ2309EG1C3
Rubix:205A5732
EAN:4547359120882

Documents
Product details : NTN NJ2309EG1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, brass cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x36 mm |
|---|---|
| Logistic Weight | 1428 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 36 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 153000 N |
| Basic dynamic load, radial - Cr | 137000 N |
Show UNSPSC/ECL@SS
£ 103.56 excl. VAT
/ Each
£ 124.27 incl. VAT
- Usually arrives within 14 working days
