References
FAG:N314-E-XL-TVP2-C3
Rubix:158A1205
Manufacturer :0167340840030
EAN:4012801023542

Product details : FAG N314-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing N3. . -E-TVP2, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N3
Cylindrical roller bearing N3..-E-TVP2, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x150x150 mm |
|---|---|
| Logistic Weight | 2720 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 222000 N |
| Basic dynamic load, radial - Cr | 242000 N |
Show UNSPSC/ECL@SS
£ 145.53 excl. VAT
/ Each
£ 174.64 incl. VAT
- Usually arrives within 14 working days
