References
Timken:NJ232EMAC3
Rubix:104A2638
EAN:0053893751818

Product details : TIMKEN NJ232EMAC3 CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 321x322x124 mm |
|---|---|
| Logistic Weight | 15000 g |
| Packaged dimensions (D x W x H) | 321x322x124 mm |
| Package weight | 14700 g |
| Inner diameter | 160 mm |
| Outer diameter | 290 mm |
| Width | 48 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | chrome-plated steel |
| Cage | brass |
| Reference speed | 2400 rpm |
| Basic static load, radial - C0r | 695000 N |
| Basic dynamic load, radial - Cr | 572000 N |
Show UNSPSC/ECL@SS
£ 956.40 excl. VAT
/ Each
£ 1,147.68 incl. VAT
- Delivery usually within ( 7 ) days
