NTN NJ304 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ304
See technical informationReferences
NTN:NJ304
Rubix:205A5820
EAN:4547359122350



Product details : NTN NJ304 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x15 mm |
|---|---|
| Logistic Weight | 176 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 23.02 excl. VAT
/ Each
£ 27.62 incl. VAT
- Usually arrives within 14 working days
