FAG NJ2315-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 190044600000
Cylindrical roller bearing
See technical informationReferences
FAG:NJ2315-E-XL-TVP2
Rubix:229A1468
Manufacturer :0190044600000
EAN:4012801228879

Product details : FAG NJ2315-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 190044600000
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 5040 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 55 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3550 rpm |
| Basic static load, radial - C0r | 395000 N |
| Basic dynamic load, radial - Cr | 390000 N |
Show UNSPSC/ECL@SS
£ 230.39 excl. VAT
/ Each
£ 276.47 incl. VAT
- Delivery usually within ( 7 ) days
