NTN NUP313U CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP313U
See technical informationSee documentsReferences
NTN:NUP313U
Rubix:206A3888
EAN:4547359774177



Documents
Product details : NTN NUP313U CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x33 mm |
|---|---|
| Logistic Weight | 2303 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 139000 N |
| Basic dynamic load, radial - Cr | 135000 N |
Show UNSPSC/ECL@SS
£ 109.15 excl. VAT
/ Each
£ 130.98 incl. VAT
- Delivery usually within ( 3 ) days
