NTN NJ328EG1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ328EG1C3
See technical informationSee documentsReferences
NTN:NJ328EG1C3
Rubix:205A5943
EAN:4547359124323



Documents
Product details : NTN NJ328EG1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, brass cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x300x62 mm |
|---|---|
| Logistic Weight | 22350 g |
| Inner diameter | 140 mm |
| Outer diameter | 300 mm |
| Width | 62 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 795000 N |
| Basic dynamic load, radial - Cr | 665000 N |
Show UNSPSC/ECL@SS
£ 1,467.61 excl. VAT
/ Each
£ 1,761.13 incl. VAT
- Usually arrives within 14 working days
