FAG NUP217-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167408580030
Cylindrical roller bearing
See technical informationReferences
FAG:NUP217-E-XL-TVP2-C3
Rubix:229A1760
Manufacturer :0167408580030
EAN:4012801388344

Product details : FAG NUP217-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167408580030
Cylindrical roller bearing NUP..-E-XL-TVP2, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x150x150 mm |
|---|---|
| Logistic Weight | 1960 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 4000 rpm |
| Basic static load, radial - C0r | 194000 N |
| Basic dynamic load, radial - Cr | 194000 N |
Show UNSPSC/ECL@SS
£ 125.99 excl. VAT
/ Each
£ 151.19 incl. VAT
- Delivery usually within ( 7 ) days
