SKF CYLIND ROLLR BEARING NU 321 ECJ/C3
Cylindrical Roller Bearing NU… Series
See technical informationReferences
SKF:NU 321 ECJ/C3
Rubix:103A3780
Manufacturer :16308
EAN:7316577055620

Product details : SKF CYLIND ROLLR BEARING NU 321 ECJ/C3
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Strengths
- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49x225x225 mm |
|---|---|
| Logistic Weight | 8560 g |
| Inner diameter | 105 mm |
| Outer diameter | 225 mm |
| Width | 49 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 3200 rpm |
| Basic static load, radial - C0r | 500000 N |
| Basic dynamic load, radial - Cr | 500000 N |
Show UNSPSC/ECL@SS
£ 661.46 excl. VAT
/ Each
£ 793.75 incl. VAT
- Delivery usually within ( 3 ) days
