SKF NJ310ECM/C3 CYLINDRICAL ROLLER BEARING BRASS CAGE C3
Cylindrical Roller Bearing
See technical informationReferences
SKF:NJ 310 ECM/C3
Rubix:81146369
Manufacturer :13864
EAN:7316577047984

Product details : SKF NJ310ECM/C3 CYLINDRICAL ROLLER BEARING BRASS CAGE C3
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Strengths
- High radial load carrying capacity
- Low friction
- Long service life
- Locate the shaft axially in one direction
- Separable design
- Low friction
- Long service life
- Locate the shaft axially in one direction
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x110x110 mm |
|---|---|
| Logistic Weight | 1339,2 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 6700 rpm |
| Basic static load, radial - C0r | 112000 N |
| Basic dynamic load, radial - Cr | 127000 N |
Show UNSPSC/ECL@SS
£ 270.10 excl. VAT
/ Each
£ 324.12 incl. VAT
- Usually arrives within 14 working days
