References
INA:SL045015-PP
Rubix:105A3691
Manufacturer :0017230220000
EAN:4054369075427

Product details : INA SL045015-PP CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x115x115 mm |
|---|---|
| Logistic Weight | 1960 g |
| Inner diameter | 75 mm |
| Outer diameter | 115 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 315000 N |
| Basic dynamic load, radial - Cr | 201000 N |
Show UNSPSC/ECL@SS
£ 732.53 excl. VAT
/ Each
£ 879.04 incl. VAT
- Delivery usually within ( 7 ) days
