NTN NU207C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU207C3
See technical informationReferences
NTN:NU207C3
Rubix:205A6260
EAN:4547359138313



Product details : NTN NU207C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x17 mm |
|---|---|
| Logistic Weight | 310 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 27.94 excl. VAT
/ Each
£ 33.53 incl. VAT
- Delivery usually within ( 3 ) days
