FAG N1020-D-K-TVP-SP-XL SUPER PRECISION CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:N1020-D-K-TVP-SP-XL
Rubix:238A2813
Manufacturer :0875448650000
EAN:4054369276732

Product details : FAG N1020-D-K-TVP-SP-XL SUPER PRECISION CYLINDRICAL ROLLER BEARING
Super precision cylindrical roller bearings N10..-D-K-TVP-SP, non-locating bearing, with tapered bore, taper 1:12, separable, with cage
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 24 mm |
| Bearing Clearance | c1 |
| Cage | polyamide |
| Basic static load, radial - C0r | 118000 N |
| Basic dynamic load, radial - Cr | 99000 N |
Show UNSPSC/ECL@SS
£ 469.21 excl. VAT
/ Each
£ 563.05 incl. VAT
- Delivery usually within ( 7 ) days
