Roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 210 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x210x210 mm |
---|---|
Logistic Weight | 6110 g |
Inner diameter | 150 mm |
Outer diameter | 210 mm |
Width | 60 mm |
Bearing Clearance | c1 |
Sealing | open |
Series | nnu49 |
Material | bearing steel |
Cage | steel |
Reference speed | 4300 rpm |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 655000 N |
Basic dynamic load, radial - Cr | 330000 N |
Usually arrives within 14 working days