NTN - Cylindrical Roller Bearing - NU221
Inner diameter | 105 mm |
---|---|
Outer diameter | 190 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 190x190x36 mm |
---|---|
Logistic Weight | 4155 g |
Inner diameter | 105 mm |
Outer diameter | 190 mm |
Width | 36 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 241000 N |
Basic dynamic load, radial - Cr | 223000 N |
Usually arrives within 14 working days