References
FAG:NUP220-E-XL-TVP2
Rubix:200A2078
Manufacturer :0192528460000
EAN:4012801236379

Product details : FAG NUP220-E-XL-TVP2 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NUP..-E-XL-TVP2, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistic Weight | 3610 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3450 rpm |
| Basic static load, radial - C0r | 305000 N |
| Basic dynamic load, radial - Cr | 295000 N |
Show UNSPSC/ECL@SS
£ 303.61 excl. VAT
/ Each
£ 364.33 incl. VAT
- Delivery usually within ( 7 ) days
