FAG NJ214-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 190074500030
Cylindrical roller bearing
See technical informationReferences
FAG:NJ214-E-XL-M1-C3
Rubix:229A1386
Manufacturer :0190074500030
EAN:4012801378901

Product details : FAG NJ214-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 190074500030
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x125x125 mm |
|---|---|
| Logistic Weight | 1310 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 4650 rpm |
| Basic static load, radial - C0r | 138000 N |
| Basic dynamic load, radial - Cr | 141000 N |
Show UNSPSC/ECL@SS
£ 126.69 excl. VAT
/ Each
£ 152.03 incl. VAT
- Delivery usually within ( 7 ) days
