NTN - Cylindrical Roller Bearing - NU2220G1C3
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 180x180x46 mm |
---|---|
Logistic Weight | 5080 g |
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 46 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU2200 |
Material | Steel |
Basic static load, radial - C0r | 340000 N |
Basic dynamic load, radial - Cr | 258000 N |
Usually arrives within 14 working days