FAG NUP2211-E-XL-M1 CYLINDRICAL ROLLER BEARING 192529190000
Cylindrical roller bearing
See technical informationReferences
FAG:NUP2211-E-XL-M1
Rubix:229A1770
Manufacturer :0192529190000
EAN:4054372747724

Product details : FAG NUP2211-E-XL-M1 CYLINDRICAL ROLLER BEARING 192529190000
Cylindrical roller bearing NUP..-E-XL-M1, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x100x100 mm |
|---|---|
| Logistic Weight | 900 g |
| Inner diameter | 105 mm |
| Outer diameter | 190 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 4700 rpm |
| Basic static load, radial - C0r | 118000 N |
| Basic dynamic load, radial - Cr | 117000 N |
Show UNSPSC/ECL@SS
£ 143.07 excl. VAT
/ Each
£ 171.68 incl. VAT
- Delivery usually within ( 7 ) days
