References
INA:SL182916-B-XL
Rubix:238A2018
Manufacturer :0502200120000
EAN:4012802189384

Product details : INA SL182916-B-XL CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x110x110 mm |
|---|---|
| Logistic Weight | 590 g |
| Inner diameter | 80 mm |
| Outer diameter | 110 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 2220 rpm |
| Basic static load, radial - C0r | 126000 N |
| Basic dynamic load, radial - Cr | 94000 N |
Show UNSPSC/ECL@SS
£ 136.01 excl. VAT
/ Each
£ 163.21 incl. VAT
- Delivery usually within ( 7 ) days
