NTN NU230 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU230

See technical informationSee documents
References
NTN:NU230
Rubix:205A6517
EAN:4547359142945
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter52 mm
Width21 mm
See all Specifications
Documents

Product details : NTN NU230 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)270x270x45 mm
Logistic Weight10600 g
Inner diameter20 mm
Outer diameter52 mm
Width21 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r435000 N
Basic dynamic load, radial - Cr380000 N
Show UNSPSC/ECL@SS
£ 486.58 excl. VAT
/ Each
£ 583.90 incl. VAT
  • Usually arrives within 14 working days