FAG NU202-E-XL-M1A-C3 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
FAG:NU202-E-XL-M1A-C3
Rubix:267A2098
Manufacturer :0190047020030
EAN:4012801179072
brand logo
Technical specifications
Inner diameter15 mm
Outer diameter35 mm
Width11 mm
See all Specifications

Product details : FAG NU202-E-XL-M1A-C3 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing NU..-E-XL-M1A, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6

Technical specifications


Attributes
Logistic Weight54 g
Inner diameter15 mm
Outer diameter35 mm
Width11 mm
Bearing Clearancec3
Sealingopen
Cagebrass
Reference speed17900 rpm
Basic static load, radial - C0r10400 N
Basic dynamic load, radial - Cr15100 N
Show UNSPSC/ECL@SS
£ 36.27 excl. VAT
/ Each
£ 43.52 incl. VAT
  • Usually arrives within 14 working days