NTN NU307C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU307C3
See technical informationReferences
NTN:NU307C3
Rubix:205A6660
EAN:4547359145601



Product details : NTN NU307C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x21 mm |
|---|---|
| Logistic Weight | 496 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 33.06 excl. VAT
/ Each
£ 39.67 incl. VAT
- Delivery usually within ( 3 ) days
