COOPER 01B155MGR SPLIT ROLLER BEARING


Roller Bearing

References
cooper:01 B 155MM GR
rubix:132A1254
manufacturer :COP.01B155MMGR
brand logo
brand logo
Technical specifications
Inner diameter155 mm
Outer diameter254 mm
Width98.4 mm
See all Specifications

Product details : COOPER 01B155MGR SPLIT ROLLER BEARING


Strengths

•The outer race of the fixed (GR) bearing has shoulders integral
With the roller track, while the inner race assembly has shoulders
Formed by hardened lips on the clamping rings or similar integral
Shoulders
This type of bearing provides axial location to the rotating
Portions of machinery and can sustain both radial and axial
Loading
The inner race halves are accurately aligned by means of fitted
Clamping rings

Technical specifications


Attributes
Inner diameter155 mm
Outer diameter254 mm
Width98.4 mm
SealingOpen
SeriesMedium Duty
Reference speed1450 rpm
Show UNSPSC/ECL@SS
  • In stock: Next day delivery