NTN NU314 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU314

See technical informationSee documents
References
NTN:NU314
Rubix:205A6722
EAN:4547359000658
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter150 mm
Width35 mm
See all Specifications
Documents

Product details : NTN NU314 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)150x150x35 mm
Logistic Weight2765 g
Inner diameter70 mm
Outer diameter150 mm
Width35 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r168000 N
Basic dynamic load, radial - Cr175000 N
Show UNSPSC/ECL@SS
£ 113.79 excl. VAT
/ Each
£ 136.55 incl. VAT
  • Delivery usually within ( 3 ) days