NTN - Cylindrical Roller Bearing - NUP313ET2XU
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 140x140x33 mm |
---|---|
Logistic Weight | 1863 g |
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NUP300 |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 191000 N |
Basic dynamic load, radial - Cr | 181000 N |
Usually arrives within 14 working days