References
Timken:NU2320EMA
Rubix:102A9062
EAN:0053893752334



Product details : TIMKEN NU2320EMA CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 267x254x114 mm |
|---|---|
| Logistic Weight | 13400 g |
| Packaged dimensions (D x W x H) | 267x254x114 mm |
| Package weight | 13380 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 73 mm |
| Bearing Clearance | cn |
| Material | chromium bearing steel (type 52100 and equivalent steels, as per astm a295). |
| Cage | brass |
| Reference speed | 2500 rpm |
| Basic static load, radial - C0r | 737000 N |
| Basic dynamic load, radial - Cr | 658000 N |
Show UNSPSC/ECL@SS
£ 872.48 excl. VAT
/ Each
£ 1,046.98 incl. VAT
- Delivery usually within ( 7 ) days
