NTN NU314C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU314C3
See technical informationSee documentsReferences
NTN:NU314C3
Rubix:205A6723
EAN:4547359146691



Documents
Product details : NTN NU314C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x35 mm |
|---|---|
| Logistic Weight | 2790 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 168000 N |
| Basic dynamic load, radial - Cr | 175000 N |
Show UNSPSC/ECL@SS
£ 113.79 excl. VAT
/ Each
£ 136.55 incl. VAT
- Delivery usually within ( 3 ) days
