References
Timken:NU2222EMA
Rubix:102A9070
EAN:0053893773421



Product details : TIMKEN NU2222EMA CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 203x203x60 mm |
|---|---|
| Logistic Weight | 7500 g |
| Packaged dimensions (D x W x H) | 203x203x60 mm |
| Package weight | 7480 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 53 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | high-alloy bearing steel (super clean steel) |
| Cage | brass |
| Reference speed | 3100 rpm |
| Basic static load, radial - C0r | 527000 N |
| Basic dynamic load, radial - Cr | 436000 N |
Show UNSPSC/ECL@SS
£ 568.09 excl. VAT
/ Each
£ 681.71 incl. VAT
- Delivery usually within ( 7 ) days
