References
INA:SL182228-TB-C3
Rubix:274A8506
Manufacturer :0572454600030
EAN:4054366758101

Product details : INA SL182228-TB-C3 CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 14040 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 250 mm |
| Width | 68 mm |
| Bearing Clearance | c3 |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,239.54 excl. VAT
/ Each
£ 1,487.45 incl. VAT
- Delivery usually within ( 7 ) days
