NTN NU315ET2XC3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU315ET2XC3
See technical informationSee documentsReferences
NTN:NU315ET2XC3
Rubix:205A6736
EAN:4547359146943



Documents
Product details : NTN NU315ET2XC3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x37 mm |
|---|---|
| Logistic Weight | 3355 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 263000 N |
| Basic dynamic load, radial - Cr | 240000 N |
Show UNSPSC/ECL@SS
£ 130.51 excl. VAT
/ Each
£ 156.61 incl. VAT
- Usually arrives within 14 working days
