References
Timken:NU 240 EMA/C4
Rubix:396A0877
EAN:0087796313187

Product details : TIMKEN NU240EMAC4 CYLINDRICAL ROLLER BEARING
Timken single-row cylindrical roller bearings
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 58 mm |
| Bearing Clearance | c4 |
| Basic static load, radial - C0r | 1080000 N |
| Basic dynamic load, radial - Cr | 870000 N |
Show UNSPSC/ECL@SS
£ 1,954.26 excl. VAT
/ Each
£ 2,345.11 incl. VAT
- Usually arrives within 14 working days
