References
NTN:NJ322
Rubix:205A5934
EAN:4547359124101



Product details : NTN NJ322 CYLINDRICAL ROLLER BEARING
In the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. The standard ISO ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different types of cage, bores, and shoulder rings.
Applications
-Electric motors -Pumps (petrochemicals)
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 240 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 495.28 excl. VAT
/ Each
£ 594.34 incl. VAT
- Usually arrives within 14 working days
