NTN - Cylindrical Roller Bearing - NU316C3
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 170x170x39 mm |
---|---|
Logistic Weight | 3860 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nu300 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 207000 N |
Basic dynamic load, radial - Cr | 211000 N |
Usually arrives within 14 working days