NTN NJ414G1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ414G1C3
See technical informationSee documentsReferences
NTN:NJ414G1C3
Rubix:205A5965
EAN:4547359124910



Documents
Product details : NTN NJ414G1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, brass cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x42 mm |
|---|---|
| Logistic Weight | 5810 g |
| Inner diameter | 70 mm |
| Outer diameter | 180 mm |
| Width | 42 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 236000 N |
| Basic dynamic load, radial - Cr | 228000 N |
Show UNSPSC/ECL@SS
£ 594.85 excl. VAT
/ Each
£ 713.82 incl. VAT
- Usually arrives within 14 working days
